Shop All Power Inverters
Go Power!
Power Inverter, Modified Sine Wave, 3,500 W Peak, 1,750 W Continuous, 3 Outlets
Mfr # 80177
Zoro # G4099161
original price:
$278.99
new price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 3,500 W
- Continuous Output Power 1,750 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 100 to 120V AC
Product Information
- Brand Go Power!
- MFR # 80177
- Zoro # G4099161
- UPC # 839085001301
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 3,500 W |
Continuous Output Power | 1,750 W |
Inverter Output Form | Modified Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 100 to 120V AC |
Outlet Type | Standard 3-Prong Outlet |
DC Connection | Battery Cables |
Number of Outlets | 3 |
Description
GP-1750HD, 1750 WATT MODIFIED SINE WAVE INVERTER 12V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- AEROQUIP Hydraulic Hose Support Clamp, 11/16 in. (900729-3)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Blank/Flat (PBC200GY)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK250 (PS-250N)
- GO POWER! Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (80176)
- GO POWER! Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (80179)
- GO POWER! Power Inverter, Pure Sine Wave, 400 W Continuous (304.7023)
- GO POWER! Power Inverter, Pure Sine Wave, 3,500 W Peak, 2,000 W Continuous, 2 Outlets (78156)
- GO POWER! Power Inverter, Pure Sine Wave, 2,650 W Peak, 1,500 W Continuous, 2 Outlets (79950)
- GO POWER! Power Inverter, Pure Sine Wave, 1,750 W Peak, 1,000 W Continuous, 2 Outlets (79948)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 2 Outlets (APS750)
- Go Power! Power Inverters