Shop All Solar Panels
Go Power!
Monocrystalline Solar Panel Kit, 35 W, 17.5V DC, 1.70 A, Solar Branch Connector
Mfr # 82851
Zoro # G4101024
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 35 W
- Cell Type Monocrystalline
- Voltage @ Maximum Power Point 17.5V DC
- Current @ Maximum Power Point 1.70 A
- Overall Width 14.96 in
Product Information
- Brand Go Power!
- MFR # 82851
- Zoro # G4101024
- UPC # 839085002520
- Country of Origin Indonesia
- Category Solar Panels
Dimensions
Overall Width | 14.96 in |
Overall Height | 24.4 in |
Overall Depth | 0.1 in |
Details
Item | Solar Panel Kit |
Maximum Power Point | 35 W |
Cell Type | Monocrystalline |
Voltage @ Maximum Power Point | 17.5V DC |
Current @ Maximum Power Point | 1.70 A |
Connector | Solar Branch Connector |
Description
GP-FLEX-35: 35 WATT FLEXIBLE SOLAR KIT W/10 AMP CONTROLLER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Sc Adapter Strip - (Simplex) 6 Fiber, 6-Port, Single-Mode Ceramic (NFO-4713)
- INDUSTRIAL C & S Circuit Breaker, THQP Series 15A, 2 Pole, 120/240V AC (THQP215)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- POWER FIRST Piggyback, non-insulated, 12-10, PK100 (31A510)
- GO POWER! Monocrystalline Solar Panel Kit, 10 W, 17.5V DC, 0.57 A (73836)
- GO POWER! Monocrystalline Solar Panel Kit, 100 W, 18.4V DC, 5.43 A (78220)
- GO POWER! Monocrystalline Solar Panel Kit, 200 W, 17.6V DC, 11.4 A, Quick, Ring Terminals (82610)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3516756)
- WASSERSTEIN Solar Panel, 2 W, 5V, DC Cable Connector (RingSpotSolarBlkUS)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990110)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990158)
- Go Power! Solar Panels