Shop All Solar Panels
Go Power!
Monocrystalline Solar Panel Kit, 200 W, 17.6V DC, 11.4 A, Quick, Ring Terminals
Mfr # 82610
Zoro # G902492115
product price: $885.99
/ea
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 200 W
- Cell Type Monocrystalline
- Voltage @ Maximum Power Point 17.6V DC
- Current @ Maximum Power Point 11.4 A
- Overall Width 52.8 in
Product Information
- Brand Go Power!
- MFR # 82610
- Zoro # G902492115
- UPC # 839085008126
- Country of Origin Indonesia
- Category Solar Panels
Dimensions
Overall Width | 52.8 in |
Overall Height | 39 in |
Overall Depth | 2.8 in |
Details
Item | Solar Panel Kit |
Maximum Power Point | 200 W |
Cell Type | Monocrystalline |
Voltage @ Maximum Power Point | 17.6V DC |
Current @ Maximum Power Point | 11.4 A |
Connector | Quick, Ring Terminals |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Quick Tap Connector, Red, 22-18 ga, PK25 (160185-025)
- CALCONDUIT Nipple, 1-1/4 in. x 6 in., GRC (876659)
- BELKIN 2Ft Cat6 Snagless Patch Cable, Utp, Yellow Pvc Jacket, 23Awg, 50 (A3L980-02-YLW-S)
- REIKU Elbow 90 deg., 1.410 in., Black, Nylon (VPBRB-29N06)
- GO POWER! Monocrystalline Solar Panel Kit, 100 W, 18.4V DC, 5.43 A (78220)
- GO POWER! Monocrystalline Solar Panel Kit, 10 W, 17.5V DC, 0.57 A (73836)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12/18V, MC4 (MAX3516755)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990110)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990210)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990152)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990312)
- Go Power! Solar Panels