Shop All Traffic Barricades
Gnr Technologies
Recycled Rubber, 2-1/4 in H, 9 in L, 12 in W, Black
Mfr # GNRS2699BL
Zoro # G508589196
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Recycled Rubber
- Height 2-1/4 in
- Length 9 in
- Width 12 in
Product Information
- Brand Gnr Technologies
- MFR # GNRS2699BL
- Zoro # G508589196
- UPC # 662641877979
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 2-1/4 in |
Length | 9 in |
Width | 12 in |
Details
Color | Black |
Material | Recycled Rubber |
Barricade Type | End Cap |
For Use With | Model 239372 |
Description
GNR Technologies 26999 Speed Bump End Cap, 1 EachFeatures:
- Speed Bump End Caps. Recycled rubber speed bump end caps are ideal for use in with speed bumps Global #239372 in busy traffic areas. Maintenance free construction is chemical and weather resistantEnd Cap measures 9 L x 12 W x 2-1/4 H, 5. 5 lbs .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRSM000400)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVM)
- 3M Half Facepiece Disposable Respirator Assembly (142-53P71)
- MILWAUKEE TOOL Safety Helmet, Headlamp Mount, HDPE Head (48-73-1337)
- GNR TECHNOLOGIES 14 in H, 1/2 in W, Gray (GNRS914000)
- CORTINA SAFETY PRODUCTS Traffic Cone, Blue, Reflective Collar, 28" (03-500-70)
- GUARDIAN Guardian Parking Stop, 4Ft L (DH-PB-9)
- RETRACTA-CONE Retracta-Cone Topper, Aluminum, 8 1/2 in H, 180 in L, 3 1/4 in W, Orange (RC15FO-BYD)
- ZORO SELECT Delineator Post, Orange, HDPE, 48 In (04-48-OWG)
- PLASTICS R UNIQUE Truck Parking Block, Yellow, 8 ft., Spikes (71096TBY-SPIKES)
- EVERRICH INDUSTRIES 15 in. Height Plastic Cones - Blue (EVB-0017-5)
- Gnr Technologies Traffic Safety