Shop All Traffic Barricades
Gnr Technologies
14 in H, 1/2 in W, Gray
Mfr # GNRS914000
Zoro # G108589152
Sold in multiples of 4 for $24.60
$24.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 14 in
- Width 1/2 in
- Barricade Type Hardware
Product Information
- Brand Gnr Technologies
- MFR # GNRS914000
- Zoro # G108589152
- UPC # 662641877962
- Country of Origin India
- Category Traffic Barricades
Dimensions
Height | 14 in |
Width | 1/2 in |
Details
Color | Gray |
Barricade Type | Hardware |
Description
GNR Technologies 91400 14 Inch Rebar SpikeFeatures:
- Rebar Spikes . Steel spikes allow permanent installationUsed in asphaltIncludes one 14 spikePriced per each. 2 spikes required for a 3' device, 3 spikes for a 4' device, and 4 spikes for a 6' device.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Orng Glo/Blk, 150ft, 1-3/16" (SOGBK-200)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, PR (SKC2FN-02-S)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 26 dB, VeriShield (1035192-VS)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers-0.125in Dia x 1in White (B33-125-2-342-2)
- QUEUE SOLUTIONS ConePro 600, Yellow, 30' Yellow/Black Diagonal Stripe Belt (CP600Y-YB300)
- PLASTICS R UNIQUE Parking Blocks, Ultra Yellow, 4 ft.3"H, Lag (ULTRA3648PBY-LAGS)
- ZORO SELECT STEELCADE BARRICADE TYPE I 12/8 EGR TO (97-03-001)
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Black/Yellow (GNRS1610YB)
- ELECTRIDUCT ED 1ft Steel Pipe Safety Bollard Post- Yellow (TC-V-BOLLARD-12-YL)
- PETRA ROC INC Fire Line Do Not Cross" Barricade Tape, Polyethylene, Yellow Tape/Black Print, 3" x 1000' (BT-FIRE)
- HD SAFETY STORE Wet Floor Cone, 18" w/Storage Tube, Orange (PC18-O)
- Gnr Technologies Traffic Barricades