Shop All Floor Machine Pads
Gmt
Radial Steel Wool Pads, Grd 2 (Coarse): Stripping/Scrubbing, 17", PK12
Mfr # 120172
Zoro # G4049015
original price:
$134.60
12% off
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Material Steel Wool
- Used On Floors
- Application Stripping
- Color Gray
Product Information
- Brand Gmt
- MFR # 120172
- Zoro # G4049015
- UPC # 73078121724
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 17" |
Details
Floor Application | Stripping |
Material | Steel Wool |
Item | Floor Pads |
Used On | Floors |
Application | Stripping |
Color | Gray |
Features | Grade 2—Coarse |
Face Weight | 11 lbs |
Description
GMT Radial Steel Wool Pads, Grade 2 (Coarse): Stripping/Scrubbing, 17", Gray, 12/CT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Toilet Bowl Cleaner, 3.5 oz., PK6 (30024)
- ZORO SELECT Air Sponge Odor Absorber, 1 Gal (0000101-33)
- POLAR PLASTICS Construction Film, 6x100, 4 mil, White (W64)
- 3M Dirt Trap Protection Material, 56inx300ft (36853)
- GMT Radial Steel Wool Pads, Grade 0 (fine): Cleaning/Polishing, 20", PK12 (120200)
- GMT Radial Steel Wool Pads, Grade 0 (fine), 17" Dia, Gray, PK12 (120170)
- GMT Radial Steel Wool Pads, Grd 2 (Coarse): Stripping/Scrubbing, 20", PK12 (120202)
- TOUGH GUY Buffing Pad, Red, Size 11", Round, PK5 (402W35)
- 3M Hogs Hair Pad, 19", Natural Tan, PK5 (3500N 491)
- 3M Low-Speed Stripper Floor Pad, 13" Diameter, Black, PK5, 5PK (7200)
- TOUGH GUY Buffing Pad, Red, Size 16", Round, PK5 (402W46)
- Gmt Floor Machine Pads