Shop All Floor Machine Pads
Gmt
Radial Steel Wool Pads, Grade 0 (fine): Cleaning/Polishing, 20", PK12
Mfr # 120200
Zoro # G4049602
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Material Steel Wool
- Application Stripping
- Used On Floors
- Face Weight 15 lbs
Product Information
- Brand Gmt
- MFR # 120200
- Zoro # G4049602
- UPC # 73078122004
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 20" |
Details
Floor Application | Stripping |
Material | Steel Wool |
Item | Floor Pads |
Application | Stripping |
Used On | Floors |
Face Weight | 15 lbs |
Color | Gray |
Features | Grade 0—Fine |
Description
GMT Radial Steel Wool Pads, Grade 0 (fine): Cleaning & Polishing, 20", Gray, 12/CT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Gritted Wax Base Sweeping Compound (48RF44)
- EDFRED Cling 'N' Clean Lemon Lime Scent Toilet Bowl Cleaner 16 oz Liquid (63846)
- ALL-SOURCE 12 In. W. x 52 In. L. Steel Handle Angle Household Broom (60194)
- DUSTLESS TECHNOLOGIES Crevice Tool, for D1618/D1619 (D1444)
- GMT Radial Steel Wool Pads, Grade 0 (fine), 17" Dia, Gray, PK12 (120170)
- GMT Radial Steel Wool Pads, Grd 2 (Coarse): Stripping/Scrubbing, 20", PK12 (120202)
- GMT Radial Steel Wool Pads, Grd 2 (Coarse): Stripping/Scrubbing, 17", PK12 (120172)
- PREMIERE PADS FloorPads, UltraHighSpeed, 20", Natural, PK5 (PAD 4020 NAT)
- RENOWN 27 in. Super Hog Hair Floor Pad (REN02106)
- SPECIALTY DIAMOND 4 Inch Black Buffing Polishing Pad (E4BBUFF)
- BOARDWALK Polishing Floor Pads, 24" Diameter, White, PK5 (BWK4024WHI)
- Gmt Floor Machine Pads