Shop All LED Strip Lights
Gm Lighting
LED Tape, Self Adhesive, 16 ft L, 24 V
Mfr # LTRP-24V-1.5W-27K-16
Zoro # G010030940
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Life 50,000 hr
- Color Temperature 2700K
- Light Color Warm White
- Dimmable Yes
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gm Lighting
- MFR # LTRP-24V-1.5W-27K-16
- Zoro # G010030940
- UPC # 849951013468
- Country of Origin China
- Category LED Strip Lights
Dimensions
Manufacturer Warranty Length | 5 yr |
Overall Height | 3/8 in |
Overall Length | 16 5/16 ft |
Overall Width | 1/16 in |
Details
Rated Life | 50,000 hr |
Color Temperature | 2700K |
Light Color | Warm White |
Dimmable | Yes |
Standards | UL |
Item | LED Tape |
Includes | Sure-Tite connectors |
Voltage | 24 V |
Color Rendering Index | 90 |
Number of LEDs | 120 |
Maximum Operating Temperature | 122 Degrees F |
Connection Type | Sure-Tite Connector |
Minimum Operating Temperature | -4 Degrees F |
Maximum Run | 60 ft |
Light Output | 125 lm |
Wattage | 1.5 W |
Bulb Spacing | 5/16 in |
Environmental Rating | Dry Location Rated |
Cutting Intervals | 2 in |
Casing Color | Clear |
Description
LED Tape, Casing Color Clear, Light Color Warm White, Overall Length 16 5/16 ft, Overall Height 3/8 in, Wattage 1.5 W, Voltage 24 V, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 2 in, Includes Sure-Tite connectors, Bulb Spacing 5/16 in, Color Rendering Index 90, Color Temperature 2700K, Connection Type Sure-Tite Connector, Environmental Rating Dry Location Rated, Light Output 125 lm, Manufacturer Warranty Length 5 yr, Maximum Operating Temperature 122 Degrees F, Maximum Run 60 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 2.8 W miniature - T3 1/4 - 3000 Hours - Miniature Bayonet Base - 14V (S7073)
- NIGHTSTICK Red No Led 235 lm (NSP-2422R)
- COMMERCIAL LED Led Ufo Light Led Ufo 150W5K Tunable 21000Lm (CLU99-150WBK-50-LV)
- SATCO 40 W A15 Incandescent - Frost - 2500 Hours - 280L - Medium Base - 230V (S3989)
- TH MARINE Strip Light-Led 8" White, #LED-51810-DP (LED-51810-DP)
- PASS & SEYMOUR TM8HWLTRLACC6 Hallway Light and Receptacle, 2 -Pole, 125 V, 15 A, Back and Side Wiring, Light Almond (2019DC-4)
- LITHONIA LIGHTING LED Wraparound (BLWP4 30L ADP GZ10 LP840)
- DIODE LED 200 LED Tape Light, 24V, 2700K, 16.4 ft. Spool (DI-24V-BLBSC2-27-016)
- BEYOND LED TECHNOLOGY LED Strip Light | 50 Watt | Blue | 24V | 16' | 24V | 60W Driver | Double Layer | UL Listed (BLT-SQ528LC1(Blue))
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 3500K (MPS4-35ML-NL-EDU)
- COOPER LIGHTING 4' Fluo Strip Light (SNF132RC)
- Gm Lighting LED Strip Lights