Shop All Door Holders
Glynn-Johnson
Overhead Door Holder, Stainless Steel
Mfr # 105S-US32D
Zoro # G7822866
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Mounting Type Surface
- Holder Type Stop Only
- Performance Heavy Duty
- Max. Door Opening 110 Degrees
Product Information
- Brand Glynn-Johnson
- MFR # 105S-US32D
- Zoro # G7822866
- Country of Origin Mexico
- Category Door Holders
Details
Material | Stainless Steel |
Mounting Type | Surface |
Holder Type | Stop Only |
Performance | Heavy Duty |
Max. Door Opening | 110 Degrees |
Door Opening | 39-1/16 to 45 in |
Item | Overhead Door Holder |
Arm Type | Rod |
Standards | ANSI A156.8 Grade 1 |
Finish | Stainless steel |
Description
Overhead Door Holder, Holder Type Stop Only, Arm Type Rod, Stainless Steel Finish, Material Stainless Steel, Performance Heavy Duty, Door Opening 39-1/16 to 45 in, Max. Door Opening 110 Degrees , Mounting Type Surface, Standards ANSI A156.8 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 1.6mm W, PK50 (M38871.016.0037)
- ATTWOOD SL33405 Gas Spring 15 Extended, 9.5 Compressed, 40 lbs. (SL33-40-5)
- GOODYEAR Goodyear Diamond-Plate Rubber Flooring -- 3.5mm x 36" x 25ft - Brown (03-271-36-BN-25)
- KWIKSET Deadblt Sng Al Sn (99800-123)
- GLYNN-JOHNSON Door Holder, 33-1/16 to 39 in. (814H-US32D)
- GLYNN-JOHNSON Door Holder, Stainless Steel, 1"H x 1"W (904H-US32D)
- GLYNN-JOHNSON Door Holder, 33-1/16 to 39 in. (454H-US32D)
- GLYNN-JOHNSON Overhead Door Holder, 33-1/16In to 39In (904S-US32D)
- GLYNN-JOHNSON Door Holder, 39-1/16 to 45 in. (905H-US32D)
- GLYNN-JOHNSON Overhead Door Holder, Stop Only (451S-US32D)
- DELTANA Kickdown Holder Bright Brass 4" (DHK4U3)
- Glynn-Johnson Door Stops & Holders