Shop All Push Pull Latches
Glynn-Johnson
Heavy Duty Push/Pull Lever Lockset
Mfr # HL6-US26DAM-5-AS
Zoro # G1009793
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Passage
- Required Door Thickness 1-3/4 in
- Series HL6
- Backset 5 in
- Finish Antimicrobial Satin Chrome
Product Information
- Brand Glynn-Johnson
- MFR # HL6-US26DAM-5-AS
- Zoro # G1009793
- Country of Origin Mexico
- Category Push Pull Latches
Details
Item | Push-Pull Lever |
Lockset Function | Passage |
Required Door Thickness | 1-3/4 in |
Series | HL6 |
Backset | 5 in |
Finish | Antimicrobial Satin Chrome |
Style | Paddle |
Lockset Performance Strength | Heavy Duty |
Includes | Hardware, Installation Instructions, Mounting Template, Screws |
Standards | ANSI 156.2 Series 4000 Grade 1 |
Grade | 1 |
Strike Type | ASA Strike |
Fire Rated | 3 hr |
Location Type | Commercial |
Handle Material | Zinc Chromate Heavy Gauge Cold Rolled Steel |
Strike Dim. | 1-1/8 in x 2-3/4 in |
Keying | Unkeyed |
For Use With | Metal or Wood Doors |
Description
Push-Pull Lever, Style Paddle, Location Type Commercial, Required Door Thickness 1-3/4 in, Grade 1, Lockset Function Passage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Impresa Half Dummy Lock Bright Brass (00605I3--0020)
- LUCKY LINE Eyelet Spring Snap, L 4 1/2 In (4FCT8)
- ZORO SELECT Sliding Patio Door Lock, Aluminum (1HFL2)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 4 with 105 degree swing (TC7032LP)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-5 626 A)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-2 626 A)
- SDC Latch Retraction Kit (LR100DXK)
- MARKS USA Hospital Push/Pull Latch (180PDN/32D)
- ADAMS RITE Heavy Duty Deadlatch, Clear Anodized (4900-35-201-628)
- KABA ILCO Deadlatch Push/Pull Paddle, Bronze (459-04-00-313)
- SCHLAGE COMMERCIAL Satin Chrome Push / Pull HL626D2 (HL626D2)
- Glynn-Johnson Door Lever Locksets