Shop All Push Pull Latches
Glynn-Johnson
Heavy Duty Push/Pull Lever Lockset
Mfr # HL6-US26DAM-2-AS
Zoro # G2890447
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Passage
- Required Door Thickness 1-3/4 in
- Series HL6
- Backset 2 3/4 in
- Finish Antimicrobial Satin Chrome
Product Information
- Brand Glynn-Johnson
- MFR # HL6-US26DAM-2-AS
- Zoro # G2890447
- Country of Origin Mexico
- Category Push Pull Latches
Details
Item | Push-Pull Lever |
Lockset Function | Passage |
Required Door Thickness | 1-3/4 in |
Series | HL6 |
Backset | 2 3/4 in |
Finish | Antimicrobial Satin Chrome |
Style | Paddle |
Location Type | Commercial |
Keying | Unkeyed |
Grade | 1 |
Strike Dim. | 1-1/8 in x 2-3/4 in |
Lockset Performance Strength | Heavy Duty |
Standards | ANSI 156.2 Series 4000 Grade 1 |
Fire Rated | 3 hr |
Includes | Hardware, Installation Instructions, Mounting Template, Screws |
Handle Material | Zinc Chromate Heavy Gauge Cold Rolled Steel |
Strike Type | ASA Strike |
For Use With | Metal or Wood Doors |
Description
Push-Pull Lever, Style Paddle, Location Type Commercial, Required Door Thickness 1-3/4 in, Grade 1, Lockset Function Passage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 6 1/4"W x 96"L Barntique Gaynes Reversible Ship Lap or Nickel Gap Barnwood Wall Coverings (WPW06X96GYTR)
- AMEROCK Everyday Heritage 3 in 76 mm Center-to-Center Satin Nickel Cabinet Pull (BP53008G10)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Roll, Color: Black (470801)
- PEMKO Door Sweep, Gray, 72" L (3452AV72)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-US26DAM-5-AS)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-2 626 A)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-5 626 A)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Right - Aluminum Finish (PH01)
- ABH Lever, Push Up Pull Up LH, Grade 1 (6813-2-A-US32D-Q-CN)
- SOSS Unit W/Prvcy Ltch 1.375" Thick Door W/2. (L14P-4)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Push To The Right, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-04-00-628)
- Glynn-Johnson Door Locks and Deadbolts