Shop All Push Pull Latches
Glynn-Johnson
Heavy Duty Push/Pull Lever Lockset
Mfr # HL6-5 630 A
Zoro # G1865421
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Push/Pull Lever
- Lockset Function Passage
- Series HL6
- Backset 5 in
- Finish Stainless steel
Product Information
- Brand Glynn-Johnson
- MFR # HL6-5 630 A
- Zoro # G1865421
- Country of Origin Mexico
- Category Push Pull Latches
Details
Item | Push-Pull Lever |
Lockset Handle Type | Push/Pull Lever |
Lockset Function | Passage |
Series | HL6 |
Backset | 5 in |
Finish | Stainless steel |
Style | Paddle |
Lockset Performance Strength | Heavy Duty |
Handle Material | Heavy Gauge Steel |
Strike Dim. | 1-1/8 in x 2-3/4 in |
Includes | Mounting Screws and Instructions |
Grade | 1 |
Strike Type | ASA Strike |
Fire Rated | 3 hr |
Standards | ADA Compliant, UL Listed |
Keying | Unkeyed |
Location Type | Institutional |
For Use With | Metal or Wood Doors |
Description
Push-Pull Lever, Style Paddle, Location Type Institutional, Grade 1, Lockset Function Passage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Deadbolt Tube Assembly, 2-3/8" Backset (8TD2B626)
- DELTANA Baseboard Door Bumper, Solid Brass Black 3-1/4" (BDS30U19)
- EKENA MILLWORK 3 1/8"P x 2 3/4"H Inside Corner Moulding (matches moulding MLD02X03X04EG) (MIC03X02EG)
- EMTEK French Antique Brass Privacy C8206EUS7 (C8206EUS7)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-US26DAM-5-AS)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-2 626 A)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-5 626 A)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Push To The Right, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-04-00-628)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Right - Duranodic Finish (PH05)
- SDC Latch Retraction Kit (LR100FAK)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Right - Aluminum Finish (PH01)
- Glynn-Johnson Door Locks and Deadbolts