Shop All Push Pull Latches
Glynn-Johnson
Heavy Duty Push/Pull Lever Lockset
Mfr # HL6-5 626 A
Zoro # G3430271
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Push/Pull Lever
- Lockset Function Passage
- Series HL6
- Finish Satin Chrome
- Backset 5 in
Product Information
- Brand Glynn-Johnson
- MFR # HL6-5 626 A
- Zoro # G3430271
- Country of Origin Mexico
- Category Push Pull Latches
Details
Item | Push-Pull Lever |
Lockset Handle Type | Push/Pull Lever |
Lockset Function | Passage |
Series | HL6 |
Finish | Satin Chrome |
Backset | 5 in |
Style | Paddle |
Includes | Mounting Screws and Instructions |
Grade | 1 |
Strike Dim. | 1-1/8 in x 2-3/4 in |
Lockset Performance Strength | Heavy Duty |
Keying | Unkeyed |
Handle Material | Heavy Gauge Steel |
Standards | ADA Compliant, UL Listed |
Strike Type | ASA Strike |
Fire Rated | 3 hr |
Location Type | Institutional |
For Use With | Metal or Wood Doors |
Description
Push-Pull Lever, Style Paddle, Location Type Institutional, Grade 1, Lockset Function Passage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hole Plug, Hole D 1 1/4 In, Blk, PK25 (1ELX3)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (BSW-3AN)
- ZORO SELECT Magnetic Latch Set, Neodymium, 6 Lb (2VAF9)
- NATIONAL HARDWARE OPEN S-HOOK ZNC PLT 4"" (N347-856)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-2 626 A)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-US26DAM-5-AS)
- KABA ILCO Deadlatch Push/Pull Paddle, Aluminum (459-04-00-628)
- VON DUPRIN Night Latch Pull, Non-Handed, Silver (990NL-R/V US26D)
- TRIMCO Right Hand Push Pull Latchset Both Levers Down Satin Chrome (1562ARH-5-52.626)
- ADAMS RITE Deadlatch Paddle, LH, Satin Aluminum (4590-04-00-628)
- WRIGHT PRODUCTS Push Pull Latch, White (V1000WH)
- Glynn-Johnson Door Locks and Deadbolts