Shop All Door Holders
Glynn-Johnson
Door Holder, Stop Only, 45-1/16 to 51 in.
Mfr # 906S-US32D
Zoro # G3986459
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/brass
- Mounting Type Surface
- Door Opening 45-1/16 to 51 in
- Arm Type Rod
- Standards ANSI A156.8 Grade 1
Product Information
- Brand Glynn-Johnson
- MFR # 906S-US32D
- Zoro # G3986459
- Country of Origin Mexico
- Category Door Holders
Details
Material | Steel/brass |
Mounting Type | Surface |
Door Opening | 45-1/16 to 51 in |
Arm Type | Rod |
Standards | ANSI A156.8 Grade 1 |
Performance | Heavy Duty |
Finish | Satin Stainless Steel |
Item | Overhead Door Holder |
Holder Type | Stop Only |
Max. Door Opening | 110 Degrees |
Description
Overhead Door Holder, Holder Type Stop Only, Arm Type Rod, Satin Stainless Steel Finish, Material Steel/Brass, Performance Heavy Duty, Door Opening 45-1/16 to 51 in, Max. Door Opening 110 Degrees , Mounting Type Surface, Standards ANSI A156.8 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Orange, Plastic Drawer Track Guide Kit 2 Pack (R 7152)
- MIDWEST FASTENER 1" x 12" Magnet Strip 2PK (32707)
- WRS 23" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 22-4 (01-30022-4)
- KABA RO1-1069 0.9 x 0.1 in. Ilco Key Blank For National Cabinet Lock 5 Pin, 10PK (584573)
- GLYNN-JOHNSON Door Holder, 33-1/16 to 39 in. (454H-US32D)
- GLYNN-JOHNSON Overhead Door Holder, Stop Only (451S-US32D)
- GLYNN-JOHNSON Door Holder, Stainless Steel, 1"H x 1"W (904H-US32D)
- GLYNN-JOHNSON Door Holder, Stop Only, 23-1/16 to 27 in. (452S-US32D)
- GLYNN-JOHNSON Overhead Door Holder, Rod Arm, 110Deg (104S-US32D)
- GLYNN-JOHNSON Overhead Door Holder, 33-1/16In to 39In (904S-US32D)
- SDC Electromagnetic Door Holders (EH3024120A)
- Glynn-Johnson Door Holders