Shop All Door Holders
Glynn-Johnson
Door Holder, Stop Only, 33-1/16 to 39 in.
Mfr # 454S-US10B
Zoro # G3986565
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/brass
- Mounting Type Surface
- Holder Type Stop Only
- Max. Door Opening 110 Degrees
- Door Opening 33-1/16 to 39 in
Product Information
- Brand Glynn-Johnson
- MFR # 454S-US10B
- Zoro # G3986565
- Country of Origin Mexico
- Category Door Holders
Details
Material | Steel/brass |
Mounting Type | Surface |
Holder Type | Stop Only |
Max. Door Opening | 110 Degrees |
Door Opening | 33-1/16 to 39 in |
Item | Overhead Door Holder |
Performance | Medium Duty |
Arm Type | Rod |
Standards | ANSI A156.8 Grade 1 |
Finish | Oil Rubbed Bronze |
Description
Overhead Door Holder, Holder Type Stop Only, Arm Type Rod, Oil Rubbed Bronze Finish, Material Steel/Brass, Performance Medium Duty, Door Opening 33-1/16 to 39 in, Max. Door Opening 110 Degrees , Mounting Type Surface, Standards ANSI A156.8 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Commercial Storefront Deadbolt Lock - 1-1/8" (DLA10)
- BALDWIN Estate Antique Brass Flush Ring Pull (0397.050.SWL)
- ZORO SELECT Full Face Silicone Flange Gasket for 2" Pipe, 1/8" Thick, #150 (BULK-FG-1539)
- MAG-MATE Rare Earth Cup Magnet with Built in Zip (MX0560RZIP6)
- GLYNN-JOHNSON Door Holder, 33-1/16 to 39 in. (454H-US32D)
- GLYNN-JOHNSON Door Holder, Stop Only, 33-1/16 to 39 in. (814S-US32D)
- GLYNN-JOHNSON Overhead Door Holder, Stop Only (451S-US32D)
- GLYNN-JOHNSON Door Holder, 33-1/16 to 39 in. (814H-US32D)
- GLYNN-JOHNSON Overhead Door Holder, Rod Arm, 110Deg (104S-US32D)
- GLYNN-JOHNSON Overhead Door Holder, 33-1/16In to 39In (904S-US32D)
- ROCKWOOD Lever Door Holder, Pol Brass, Cast Zinc (458.3)
- Glynn-Johnson Door Holders