Shop All Door Holders
Glynn-Johnson
Door Holder, Stop Only, 27-1/16 to 33 in.
Mfr # 453S-US32D
Zoro # G3986599
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/brass
- Mounting Type Surface
- Standards ANSI A156.8 Grade 1
- Arm Type Rod
- Door Opening 27-1/16 to 33 in
Product Information
- Brand Glynn-Johnson
- MFR # 453S-US32D
- Zoro # G3986599
- Country of Origin Mexico
- Category Door Holders
Details
Material | Steel/brass |
Mounting Type | Surface |
Standards | ANSI A156.8 Grade 1 |
Item | Overhead Door Holder |
Arm Type | Rod |
Door Opening | 27-1/16 to 33 in |
Finish | Satin Stainless Steel |
Holder Type | Stop Only |
Max. Door Opening | 110 Degrees |
Performance | Medium Duty |
Description
Overhead Door Holder, Holder Type Stop Only, Arm Type Rod, Satin Stainless Steel Finish, Material Steel/Brass, Performance Medium Duty, Door Opening 27-1/16 to 33 in, Max. Door Opening 110 Degrees , Mounting Type Surface, Standards ANSI A156.8 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Rod Guide (EMC 2500-2 ZN)
- EKENA MILLWORK Eyebrow Architectural Grade PVC Pediment, 38"W x 10-1/2"H x 2-3/4"P (PEDP038X105EYE00)
- SESAMEE Combination Padlock, Bottom, Brass (K0436)
- PRIMELINE TOOLS Stamped Steel, Adjustable Mirror Door Roller Assembly, for Monarch Mirror Doors (Single Pack) (N 6630)
- GLYNN-JOHNSON Door Holder, Stop Only, 33-1/16 to 39 in. (454S-US32D)
- GLYNN-JOHNSON Overhead Door Holder, Stop Only (451S-US32D)
- GLYNN-JOHNSON Door Holder, Stop Only, 33-1/16 to 39 in. (814S-US32D)
- GLYNN-JOHNSON Overhead Door Holder, Rod Arm, 110Deg (104S-US32D)
- GLYNN-JOHNSON Door Holder, 33-1/16 to 39 in. (454H-US32D)
- GLYNN-JOHNSON Door Holder, Stainless Steel, 1"H x 1"W (704H-US26D)
- ZORO SELECT Automatic Door Holder, Brass, Ivory, Wall (1XNK9)
- Glynn-Johnson Door Holders