Shop All Door Holders
Glynn-Johnson
Door Holder, Stop Only, 23-1/16 to 27 in.
Mfr # 452S-US32D
Zoro # G3986608
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/brass
- Mounting Type Surface
- Performance Medium Duty
- Standards ANSI A156.8 Grade 1
- Holder Type Stop Only
Product Information
- Brand Glynn-Johnson
- MFR # 452S-US32D
- Zoro # G3986608
- Country of Origin Mexico
- Category Door Holders
Details
Material | Steel/brass |
Mounting Type | Surface |
Performance | Medium Duty |
Standards | ANSI A156.8 Grade 1 |
Holder Type | Stop Only |
Arm Type | Rod |
Max. Door Opening | 110 Degrees |
Finish | Satin Stainless Steel |
Door Opening | 23-1/16 to 27 in |
Item | Overhead Door Holder |
Description
Overhead Door Holder, Holder Type Stop Only, Arm Type Rod, Satin Stainless Steel Finish, Material Steel/Brass, Performance Medium Duty, Door Opening 23-1/16 to 27 in, Max. Door Opening 110 Degrees , Mounting Type Surface, Standards ANSI A156.8 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Rim Pullman Bolt, Exit Device, 7100 Series (7100)
- ADAMS RITE Concealed Vertical Rod Part, Actuator Assembly (31-0944-IP)
- BRINKS Keyed Alike Padlock, Laminated Steel, 50mm, High Security 3PK (172-50391)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth Column w/ Standard Capital & Base (EC1208ETPSTST)
- GLYNN-JOHNSON Door Holder, 33-1/16 to 39 in. (814H-US32D)
- GLYNN-JOHNSON Door Holder, Stop Only, 33-1/16 to 39 in. (814S-US32D)
- GLYNN-JOHNSON Door Holder, Stainless Steel, 1"H x 1"W (904H-US32D)
- GLYNN-JOHNSON Door Holder, 33-1/16 to 39 in. (454H-US32D)
- GLYNN-JOHNSON Door Holder, Stop Only, 27-1/16 to 33 in. (453S-US32D)
- GLYNN-JOHNSON Overhead Door Holder, Stop Only (451S-US32D)
- SOSS Magnetic Door Holder & Stop Bright Chrome (MDH26B)
- Glynn-Johnson Door Holders