Shop All Door Holders
Glynn-Johnson
Door Holder, 45-1/16 to 51 in.
Mfr # 906H-US32D
Zoro # G3986477
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/brass
- Mounting Type Surface
- Finish Satin Stainless Steel
- Standards ANSI A156.8 Grade 1
- Door Opening 45-1/16 to 51 in
Product Information
- Brand Glynn-Johnson
- MFR # 906H-US32D
- Zoro # G3986477
- Country of Origin Mexico
- Category Door Holders
Details
Material | Steel/brass |
Mounting Type | Surface |
Finish | Satin Stainless Steel |
Standards | ANSI A156.8 Grade 1 |
Item | Overhead Door Holder |
Door Opening | 45-1/16 to 51 in |
Arm Type | Rod |
Holder Type | Hold Open and Stop |
Performance | Heavy Duty |
Max. Door Opening | 110 Degrees |
Description
Overhead Door Holder, Holder Type Hold Open and Stop, Arm Type Rod, Satin Stainless Steel Finish, Material Steel/Brass, Performance Heavy Duty, Door Opening 45-1/16 to 51 in, Max. Door Opening 110 Degrees , Mounting Type Surface, Standards ANSI A156.8 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN Vertical Coat Hook Polished Chrome Finish (CHCH1003PC)
- ANVIL Flange Gasket, Grade E, 3 in. (0390080034)
- DELTANA Roller Catch Bright Chrome (RCA336U26)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC0606)
- GLYNN-JOHNSON Overhead Door Holder, Stainless Steel (105S-US32D)
- GLYNN-JOHNSON Overhead Door Holder, 33-1/16In to 39In (904S-US32D)
- GLYNN-JOHNSON Overhead Door Holder, Rod Arm, 110Deg (104S-US32D)
- GLYNN-JOHNSON Door Holder, Stainless Steel, 1"H x 1"W (704H-US26D)
- GLYNN-JOHNSON Door Holder, Stop Only, 33-1/16 to 39 in. (814S-US32D)
- GLYNN-JOHNSON Door Holder, Stainless Steel, 1"H x 1"W (904H-US32D)
- DELTANA Kickdown Holder Bright Brass 4" (DHK4U3)
- Glynn-Johnson Door Stops & Holders