Shop All Door Holders
Glynn-Johnson
Door Holder, 39-1/16 to 45 in.
Mfr # 905H-US32D
Zoro # G3986486
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel/brass
- Mounting Type Surface
- Standards ANSI A156.8 Grade 1
- Door Opening 39-1/16 to 45 in
- Holder Type Hold Open and Stop
Product Information
- Brand Glynn-Johnson
- MFR # 905H-US32D
- Zoro # G3986486
- Country of Origin Mexico
- Category Door Holders
Details
Material | Steel/brass |
Mounting Type | Surface |
Standards | ANSI A156.8 Grade 1 |
Door Opening | 39-1/16 to 45 in |
Holder Type | Hold Open and Stop |
Arm Type | Rod |
Finish | Satin Stainless Steel |
Max. Door Opening | 110 Degrees |
Performance | Heavy Duty |
Item | Overhead Door Holder |
Description
Overhead Door Holder, Holder Type Hold Open and Stop, Arm Type Rod, Satin Stainless Steel Finish, Material Steel/Brass, Performance Heavy Duty, Door Opening 39-1/16 to 45 in, Max. Door Opening 110 Degrees , Mounting Type Surface, Standards ANSI A156.8 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Gasket, Service Weight, Multi-Tite, 5" (V95005)
- DIABLO CONTROLS Vehicle Detector, 11 Pin (DSP-20 LV)
- FASADE Border Fill 2Ftx4Ft Glue Up Ceiling, PK 5, 5 PK (PG5600)
- LLB LLB: LockMonkey: REPLACEMENT CABLE€�Under-the-Door Lever Opener Tool (LOCK MONKEY) (MNK-MK201)
- GLYNN-JOHNSON Door Holder, 33-1/16 to 39 in. (814H-US32D)
- GLYNN-JOHNSON Door Holder, Stop Only, 27-1/16 to 33 in. (453S-US32D)
- GLYNN-JOHNSON Door Holder, Stop Only, 33-1/16 to 39 in. (814S-US32D)
- GLYNN-JOHNSON Door Holder, Stop Only, 33-1/16 to 39 in. (454S-US32D)
- GLYNN-JOHNSON Door Holder, 33-1/16 to 39 in. (454H-US32D)
- GLYNN-JOHNSON Door Holder, Stainless Steel, 1"H x 1"W (704H-US26D)
- PRIME-LINE 3 Hole Bronze Diecast Spring-Loaded Door Holder Single Pack (J 4533)
- Glynn-Johnson Door Stops & Holders