Shop All Door Stops
Glynn-Johnson
79 Series, Size 4, Stop, US32D
Mfr # 794S-SP28
Zoro # G1970324
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Brass
- Holder Type Stop Only
- Door Opening 33-1/16 to 39 in
- Standards Steel/Brass
- Performance Extra Heavy Duty
Product Information
- Brand Glynn-Johnson
- MFR # 794S-SP28
- Zoro # G1970324
- Country of Origin United States
- Category Door Stops
Details
Material | Steel/Brass |
Item | Overhead Door Holder |
Holder Type | Stop Only |
Door Opening | 33-1/16 to 39 in |
Standards | Steel/Brass |
Performance | Extra Heavy Duty |
Finish | Satin Stainless Steel |
Description
Overhead Door Holder, Holder Type Stop Only, Satin Stainless Steel Finish, Material Steel/Brass, Performance Extra Heavy Duty, Door Opening 33-1/16 to 39 in, Standards Steel/Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 233, PTFE, 0.13 In., PK5 (1RGL1)
- VON DUPRIN Touchbar Rim, Medium Duty, 22 Series (22EO 4FT US28)
- PRIME-LINE Furniture Felt Pad Assortment, Self-Adhesive Backing, Beige, Round 181 Pack (MP76582)
- NATIONAL GUARD Neoprene Door Sweep, 48 (198NA-48)
- GLYNN-JOHNSON 70 Series, Size 5, Stop, US32D (705S-SP28)
- GLYNN-JOHNSON 70 Series, Size 4, Hold Open, US32D (704H-SP28)
- GLYNN-JOHNSON Door Stop, 1"H x 1"W (704S-US26D)
- PRIME-LINE Hinge Pin Door Stop, Heavy Duty Diecast Construction, Satin Nickel 4 Pack (U 10129-4)
- ROCKWOOD Rigid Door Stop, Floor Mount, 2-5/8 In L (483.3)
- NATIONAL HARDWARE SUPER WEDGE DOOR STOP 6"" (N237-891)
- MAGIC SLIDERS 4 in. W X 1 in. L Acrylic Clear Door Stop (80378A)
- Glynn-Johnson Door Accessories