Shop All Door Holders
Glynn-Johnson
70 Series, Size 5, Hold Open, US32D
Mfr # 705H-SP28
Zoro # G2126966
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coat Aluminum
- Standards Steel/Brass
- Holder Type Hold Open and Stop
- Material Steel/brass
- Door Opening 39-1/16 to 45 in
Product Information
- Brand Glynn-Johnson
- MFR # 705H-SP28
- Zoro # G2126966
- Country of Origin United States
- Category Door Holders
Details
Finish | Powder Coat Aluminum |
Item | Overhead Door Holder |
Standards | Steel/Brass |
Holder Type | Hold Open and Stop |
Material | Steel/brass |
Door Opening | 39-1/16 to 45 in |
Performance | Heavy Duty |
Description
Overhead Door Holder, Holder Type Hold Open and Stop, Satin Stainless Steel Finish, Material Steel/Brass, Performance Heavy Duty, Door Opening 39-1/16 to 45 in, Standards Steel/Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR XP Mechanical Face Shield (17-12001)
- MSI Crema Marfil 12 In. X 12 In. Polished Marble Floor And Wall Tile, 10PK (ZOR-NS-0069)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (125NDKB-96x2)
- RICHARDS-WILCOX RIGID, STRAIGHT, PENDANT ASSEMBLY (2035.00317)
- GLYNN-JOHNSON Door Holder, Stainless Steel, 1"H x 1"W (904H-US32D)
- GLYNN-JOHNSON Overhead Door Holder, Stainless Steel (105S-US32D)
- GLYNN-JOHNSON Door Holder, Stainless Steel, 1"H x 1"W (704H-US26D)
- GLYNN-JOHNSON Door Holder, Stop Only, 23-1/16 to 27 in. (452S-US32D)
- GLYNN-JOHNSON Door Holder, Stop Only, 33-1/16 to 39 in. (454S-US32D)
- GLYNN-JOHNSON Door Holder, 33-1/16 to 39 in. (454H-US32D)
- ZORO SELECT Lever Door Holder, Pol Brass, Cast Zinc (33J799)
- Glynn-Johnson Door Holders