Shop All Glues
Glue Dots
Glue Dots, Clear, Dot
Mfr # GD104
Zoro # G5042016
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Materials Bonded Synthetic Rubber Based Adhesive
- Container Type Dot
- Characteristics Low Profile
- Weight 1.14
Product Information
Details
Item | Glue Dots |
Color | Clear |
Materials Bonded | Synthetic Rubber Based Adhesive |
Container Type | Dot |
Characteristics | Low Profile |
Weight | 1.14 |
Material | Synthetic Rubber Based Adhesive |
Description
Super High Tack,Low Profile,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPID SET 55 lb. Tan Concrete Resurfacing Patch and Repair (GRA-RSCA-55)
- 3M Electrical Tape, 1 mil, 1/4"x72 yd., Yellow (3M 1318-1 0.25" x 72 yds Yellow)
- QUIKRETE Concrete Repair 10 Oz (862010)
- PERMTX-LOCKT 80019 Form-A-Gasket No. 3 Sealant- 4 Oz. (P13-80019)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot, 4000 PK (XD21-404)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot, 3000 PK (DSP41-401)
- GLUE DOTS Glue Dots® Medium Tack Glue Dots, Medium Profile, 1/2", Clear, 2000/Case (GD114)
- GLUE DOTS Low-Melt Glue Sticks, Light Tan, Dot (GD101)
- GLUE DOTS Instant Adhesive, Clear, 1 oz, Bottle (GD115)
- GLUE DOTS Glue Dots, Clear, Dot (GD103)
- TITEBOND Instant Adhesive, Clear, 15 to 20 min Full Cure, 0.07 oz, Tube (4617)
- Glue Dots Glues