Shop All High Visibility Vests
Glowshield
Class 3, Hi-Viz Green Mesh Safety Vest, Size: 3XL
Mfr # SV703FG (3XL)
Zoro # G201289089
product price: $9.69
/ea
Sold in multiples of 2 for $19.38
$19.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Green
Product Information
- Brand Glowshield
- MFR # SV703FG (3XL)
- Zoro # G201289089
- UPC # 810007194264
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 3XL |
Details
Description
Class 3, hi-viz green polyester mesh fabric w/ sleeves, zipper front, 2" silver reflective stripes, outside chest and flap pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, 2XL (8381)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILP10A/10)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Green (E2SW74A000)
- TINGLEY Protective Waterproof Footwear, Men 7, PR (27211)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 2XL (SV712FO (2XL))
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: 4XL (SV702FG (4XL))
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 3XL (SV722FO (3XL))
- GLOWSHIELD Class 1, Hi-Viz Green Mesh Safety Vest, One-Size-Fits All (SV701FG)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 2XL (SV702FO (2XL))
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Large (SV703FO (L))
- RIVER CITY LuminatorClass II Safety Vests, Size L, Lime (WCCL2LL)
- Glowshield Workwear and Protective Clothing