Shop All High Visibility Vests
Glowshield
Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 3XL
Mfr # SV722FO (3XL)
Zoro # G301289149
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Orange
Product Information
- Brand Glowshield
- MFR # SV722FO (3XL)
- Zoro # G301289149
- UPC # 810007194479
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 3XL |
Details
Color | Orange |
Description
Class 2, hi-viz orange polyester mesh, zipper front closure, 2" wide silver reflective stripes, one chest and inside front pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athl Work Shoe, Stl Toe, Blk, 10-1/2W, PR (RB1910)
- BRADY Wire Markers, Legend 34 to 66, Blk/Wht, PK5 (WM-34-66-VP)
- 2W INTERNATIONAL Windsock (WS-1036)
- BUY SUPPLY PREFERRED Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 1000 PK, Blue (BSCNITRILEGLOVESLARGE)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: Small (SV702FO (S))
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Medium (SV713FO (M))
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 4XL (SV712FO (4XL))
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: Small (SV703FG (S))
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: 4XL (SV712FG (4XL))
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: Medium (SV703FG (M))
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Purple-S/M (3137-SM/MD)
- Glowshield Workwear and Protective Clothing