Shop All High Visibility Vests
Glowshield
Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 2XL
Mfr # SV712FO (2XL)
Zoro # G201289140
product price: $4.69
/ea
Sold in multiples of 4 for $18.76
$18.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
Product Information
- Brand Glowshield
- MFR # SV712FO (2XL)
- Zoro # G201289140
- UPC # 810007194721
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | (2XL) |
Details
Color | Orange |
Description
Class 2, hi-viz orange polyester all mesh fabric, zipper front, 2" silver reflective stripes, chest pockets inside front pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL High Viz Public Safety Vest, Jumbo, Blue (PWB503BLJM)
- TIMBERLAND PRO Size 10 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 24x45" Tacky T, PK4 (TT-2445-34G)
- WESTCOTT Stencil/Shield, Zone, Stainless Steel (ES-1)
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV702FG (3XL))
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Small (SV713FO (S))
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 2XL (SV702FO (2XL))
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: Medium (SV722FG (M))
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 3XL (SV712FO (3XL))
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: XL (SV713FO (XL))
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 4XL (SV702FO (4XL))
- Glowshield High Visibility Clothing