Shop All High Visibility Shirts & Sweatshirts
Glowshield
Class 2 Hi-Viz Orange, Long Sleeve T-shirt, Size: Large
Mfr # HW202FO (L)
Zoro # G101289196
product price: $9.79
/ea
Sold in multiples of 2 for $19.58
$19.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
- Color Orange
Product Information
- Brand Glowshield
- MFR # HW202FO (L)
- Zoro # G101289196
- UPC # 810007196268
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | Large |
Details
Color | Orange |
Description
Class 2, Hi-Viz Orange Long Sleeve Open Weave Mesh T-Shirt, upper chest pocket, 2" silver reflective tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Rubber Insulating Glove Kit Class 0 (GK011BY/9)
- CONDOR High Visibility Vest, Orange/Red, M (53YN86)
- ERGODYNE Black Ambidextrous Double Strap Wrist Su (675)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0044YB)
- GLOWSHIELD Class 2, Hi-Viz Orange T-shirt, Size: XL (HW102FO (XL))
- GLOWSHIELD Hi-Viz Orange, Long Sleeve T-shirt, Size: 4XL (HW200FO (4XL))
- GLOWSHIELD Hi-Viz Orange, T-Shirt, 100% Wicking Cooling Polyster, Size: XL (HW100FO (XL))
- GLOWSHIELD Class 3, Hi-Viz Green, Hoodie, Size: 3XL (HW173GBK (3XL))
- GLOWSHIELD Class 2 Hi-Viz Green, Long Sleeve T-shirt, Size: 4XL (HW202FG (4XL))
- GLOWSHIELD Hi-Viz Orange, Long Sleeve T-shirt, Size: Large (HW200FO (L))
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3POS-XL)
- Glowshield Workwear and Protective Clothing