Shop All High Visibility Vests
Glowshield
Class 2, Hi-Viz Green Mesh Safety Vest, Size: Medium
Mfr # SV722FG (M)
Zoro # G401289063
product price: $9.75
/ea
Sold in multiples of 2 for $19.50
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
Product Information
- Brand Glowshield
- MFR # SV722FG (M)
- Zoro # G401289063
- UPC # 810007194363
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | Medium |
Details
Color | Green |
Description
Class 2, hi-viz green polyester mesh, zipper front closure, 2" wide silver reflective stripes, one chest and inside front pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Safety Cuff, Blue/Tan, M, PR (4AJ82)
- DUPONT Coveralls, 2 PK, Orange, Tychem(R) 6000 FR, Zipper (TP198TOR2X000200)
- MCR SAFETY Leather Palm Gloves, Pigskin, XL, PR (3405XL)
- CONDOR Nitrile Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, S ( 7 ), 100 PK, Blue (2XLZ6)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: Small (SV712FO (S))
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Large (SV703FO (L))
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: Medium (SV703FG (M))
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV703FG (3XL))
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 3XL (SV712FO (3XL))
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: Large (SV703FG (L))
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F53)
- Glowshield High Visibility Clothing