Shop All High Visibility Shirts
Glowshield
Class 2 Hi-Viz Green, Long Sleeve T-shirt, Size: XL
Mfr # HW202FG (XL)
Zoro # G901289143
product price: $11.39
/ea
Sold in multiples of 2 for $22.78
$22.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Green
Product Information
- Brand Glowshield
- MFR # HW202FG (XL)
- Zoro # G901289143
- UPC # 810007196343
- Country of Origin China
- Category High Visibility Shirts
Dimensions
Size | XL |
Details
Color | Green |
Description
Class 2, Hi-Viz Lime Green Long Sleeve Open Weave Mesh T-Shirt, upper chest pocket, 2" silver reflective tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Tactical Shorts, 38" Sz, Waist 37" to 39" (4231)
- 3M E-A-R Ear Plugs, 100 PK (10080529110104)
- VERTX Mens Tactical Polo, Black, Short Sleeve, L (VTX4000BKP)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW8DOT M 060)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: Medium (HW100FG (M))
- GLOWSHIELD Class 3, Hi-Viz Green T-shirt, Size: 4XL (HW103FG (4XL))
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: Large (HW100FG (L))
- GLOWSHIELD Hi-Viz Orange, Long Sleeve T-shirt, Size: 3XL (HW200FO (3XL))
- GLOWSHIELD Hi-Viz Green, Long Sleeve T-shirt, Size: Large (HW200FG (L))
- GLOWSHIELD Class 3, Hi-Viz Orange T-shirt, Size: XL (HW103FO (XL))
- GSS SAFETY Moisture Wicking Short Sleeve Safety T-S (5502-2XL)
- Glowshield Workwear and Protective Clothing