Shop All High Visibility Vests
Glowear
Safety Vest, Economy, Type R, Class 3, Hook/Loop, L/XL, Lime
Mfr # EGO22025
Zoro # G601839266
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Glowear
- MFR # EGO22025
- Zoro # G601839266
- UPC # 720476220251
- Country of Origin China
- Category High Visibility Vests
Description
Class 3 Economy Vest with short sleeves combines protection, job-specific performance, innovation and style. Design includes ANSI-compliant polyester mesh in an eye-catching fluorescent color and 2" Level 2 ANSI-compliant reflective material. The machine-washable mesh fabric is lightweight, weighing only 3.3 oz. Hook-and-loop closure makes it easy to close. Single inside pocket offers storage for essentials. GloWear 8310HL vest is great for flagging crews, road construction, utility crews, survey crews, construction, emergency response and railway workers. Large/Extra-large size fits chests from 44" to 52".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Venturi Injection Kit, 5" L x 5" W x 7" H (USP20121)
- DICKIES Work Pants, Navy, Cotton/Polyester (WP80NV 44 32)
- C.H. HANSON Blank Tag, Round, Steel, PK10 (43192)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 10 (XAN3P/9180AP531-10)
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, 2X/3X, Orange (EGO21307)
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, L/XL, Orange (EGO21305)
- GLOWEAR Safety Vest, Economy, Type R, Class 3, Hook/Loop, S/M, Lime (EGO22023)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Breakaway, Mesh, S/M, Lime (EGO21073)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, L/XL, Lime (EGO20975)
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, S/M, Orange (EGO21303)
- IRONWEAR Polyester Mesh Safety Vest Class 3 w/ 3 Pockets (Lime/4X-Large) (1292-L-4XL)
- Glowear Workwear and Protective Clothing