Shop All Traffic Safety Vests and Apparel
Glowear
Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, 4X/5X, Lime
Mfr # EGO20979
Zoro # G801860305
Sold in multiples of 2 for $20.50
$20.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Machine Washable; Lightweight; Hook & Loop Closure
- Material Polyester Mesh
- For Use With Road Construction; Utility Crew; Survey Crew; Construction; Railway Workers; Baggage Handlers; Emergency Response; Warehousing/Distribution
- Standards ANSI
- Color Lime
Product Information
- Brand Glowear
- MFR # EGO20979
- Zoro # G801860305
- UPC # 720476209799
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL/5XL |
Details
Features | Machine Washable; Lightweight; Hook & Loop Closure |
Material | Polyester Mesh |
For Use With | Road Construction; Utility Crew; Survey Crew; Construction; Railway Workers; Baggage Handlers; Emergency Response; Warehousing/Distribution |
Standards | ANSI |
Color | Lime |
Item | Class 2 Super Econo Vest |
Description
GloWear Type R Class 2 Super Econo Mesh Vest combines protection, job-specific performance, innovation and style. Polyester mesh in an eye-catching fluorescent color is highly visible and ANSI/ISEA 107, Type R Class 2 compliant with 2" reflective tape for low-light visibility. Machine-washable, breathable mesh fabric with hook-and-loop closure is lightweight, weighing only 3.3 oz. Dual sizing fits a range of body sizes. GloWear 8205HL Vest is great for road construction, utility crews, survey crews, construction, railway workers, baggage handlers, emergency response and warehousing/distribution. 4XL/5XL size fits chests from 58" to 64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Aisle Marking Tape, 3"x108ft, Yellow (PST310)
- TRU-SPEC Tactical Polo, Woodland, L, 35" L (1274)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (SE682)
- NASCO Arc Flash Rain Jacket with Hood, Orange, Flame Resistant, L (4503JFOL)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, 2XL/3XL, Lime (EGO20977)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, L/XL, OE (EGO20965)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, S/M, OE (EGO20963)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, 2XL/3XL, OE (EGO20967)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, S/M, Lime (EGO20973)
- MAXSA INNOVATIONS Reflective Safety Vest with 16 LED Lights Medium (20029)
- KISHIGO 2XL Class 3 High Visibility Vest, Lime (1242-2X)
- Glowear Workwear and Protective Clothing