Shop All Traffic Safety Vests and Apparel
Glowear
Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, 2XL/3XL, OE
Mfr # EGO20967
Zoro # G301833748
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Mesh
- Features Reflective; Machine Washable; Lightweight; Hook & Loop Closure
Product Information
- Brand Glowear
- MFR # EGO20967
- Zoro # G301833748
- UPC # 720476209676
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL/3XL |
Details
Material | Polyester Mesh |
Item | Class 2 Orange Super Econo Vest |
Color | Orange |
Features | Reflective; Machine Washable; Lightweight; Hook & Loop Closure |
Description
GloWear Type R Class 2 Super Econo Mesh Vest combines protection, job-specific performance, innovation and style. Polyester mesh in an eye-catching fluorescent color is highly visible and ANSI/ISEA 107, Type R Class 2 compliant with 2" reflective tape for low-light visibility. Machine-washable, breathable mesh fabric with hook-and-loop closure is lightweight, weighing only 3.3 oz. Dual sizing fits a range of body sizes. GloWear 8205HL Vest is great for road construction, utility crews, survey crews, construction, railway workers, baggage handlers, emergency response and warehousing/distribution. 2XL/3XL size fits chests from 52" to 58".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 6 ft -Black Rubber Roll (03-167-CO-P)
- PIP 12" Chemical Resistant Gloves, PVC, XL, 12PK (58-8651/XL)
- AGRI PRO ENTERPRISES Shoulder Length Gloves, PK100 (318502)
- EAGLE MFG Drum Spill Containment Platform, For (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, S/M, OE (EGO20963)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, S/M, Lime (EGO20973)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, 2XL/3XL, Lime (EGO20977)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, L/XL, OE (EGO20965)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, 4X/5X, Lime (EGO20979)
- PIONEER Woven 150D Surveyor Vest, Green, Medium (V1010141U-M)
- KISHIGO Medium Black Panels Safety Vest, Lime (1513-M)
- Glowear High Visibility Clothing