Shop All High Visibility Vests
Glowear
Safety Vest, Class 2, Hi-Vis, Breakaway, Mesh, S/M, Lime
Mfr # EGO21073
Zoro # G101839025
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Material Polyester Mesh
- Features Reflective; Machine Washable; Lightweight; Hook & Loop Closure; Pocket
- Length 10.25 in
Product Information
- Brand Glowear
- MFR # EGO21073
- Zoro # G101839025
- UPC # 720476210733
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | S/M |
Length | 10.25 in |
Details
Item | Lime Econo Breakaway Vest |
Color | Lime |
Material | Polyester Mesh |
Features | Reflective; Machine Washable; Lightweight; Hook & Loop Closure; Pocket |
Description
GloWear Type R Class 2 Econo Breakaway Mesh Vest combines protection, job-specific performance, innovation and style. Polyester mesh in an eye-catching fluorescent color is highly visible and ANSI/ISEA 107, Type R Class 2 compliant with 2" reflective tape for low-light visibility. Design includes breakaway hook-and-loop closures on the shoulders and sides for safety around snag hazards and moving parts. Machine-washable, breathable mesh fabric is lightweight, weighing only 3.3 oz. Lower interior pocket offers storage for essentials such as pens and notepads. MIC tab offers convenient radio access. Dual sizing fits a range of body sizes. Vest is great for road construction, utility crews, survey crews, construction, railway workers, baggage handlers, emergency response and warehousing/distribution.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Parking Curb Glue Down Kit, Stainless Steel, Steel, Silver (CS-GD-2)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (4561M-07)
- HY-KO No Hunting Sign 8.5" x 12", 10PK (A20608)
- SUNLITE Fixtures, 145" W, 5.75" H, White (05275-SU)
- GLOWEAR Safety Vest, Economy, Type R, Class 3, Hook/Loop, L/XL, Lime (EGO22025)
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, S/M, Orange (EGO21303)
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, L/XL, Orange (EGO21305)
- GLOWEAR Non-Certified Standard Vest, Lime (EGO20040)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Breakaway, Mesh, S/M, Orange (EGO21063)
- GLOWEAR Safety Vest, Economy, Type R, Class 3, Hook/Loop, S/M, Lime (EGO22023)
- ERGODYNE GloWear 8245PSV Public Safety Vest, Lime, 4XL/5XL (23399)
- Glowear High Visibility Clothing