Shop All Hoodies and Sweatshirts
Glowear By Ergodyne
Sweatshirt, Lime, Class 2, Black Front, 4XL
Mfr # 8293
Zoro # G0711658
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Color Spring
- Material 100% Polyester Fleece Fabric
- Fabric Weight 8 oz.
- Fits Chest Size 52" to 54"
Product Information
- Brand Glowear By Ergodyne
- MFR # 8293
- Zoro # G0711658
- UPC # 720476216889
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | 4Xl |
Fits Chest Size | 52" to 54" |
Details
Item | Sweatshirt,Lime,Class 2,Black Front,4XL |
Color | Spring |
Material | 100% Polyester Fleece Fabric |
Fabric Weight | 8 oz. |
Product Type | Sweatshirt |
Waterproof | Water Repellant |
Description
Sweatshirt,Lime,Class 2,Black Front,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Ultra-Low Sulfur Non-Highway Sign With Symbol, Landscape (OS-NS-D-1218-L-18755)
- APACHE Zinc Pistol Grip Water Nozzle (APH44048596)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (241)
- SHOWA SHOWA 7712R Chemical-Resistant 30-mil PVC Gloves (7712R-10)
- GLOWEAR BY ERGODYNE Sweatshirt, Lime, Class 2, Black Front, 5XL (8293)
- GLOWEAR BY ERGODYNE Sweatshirt, Lime, Class 2, Black Front, XL (8293)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Nigh (1910709-11790)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Zip-Up Hoodie, Black, M (65120515M)
- CONDOR OUTDOOR PRODUCTS BASE II ZIP PULLOVER, BLACK, XL (603-002-XL)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, 3XL (65111303XXXL)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Green, XL (45120403XL)
- Glowear By Ergodyne Workwear