Shop All Surveyor Vests
Glowear By Ergodyne
Recycled Hi-Vis Safety Vest, Class 2, Orange, L/XL
Mfr # 8205HL-ECO
Zoro # G211994072
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Glowear By Ergodyne
- MFR # 8205HL-ECO
- Zoro # G211994072
- UPC # 720476219958
- Country of Origin Indonesia
- Category Surveyor Vests
Description
The GloWear 8205HL ECO Recycled Hi Vis Vest is a Type R, Class 2 vest that meets ANSI/ISEA 107 2020 visibility requirements and is made of 100% recycled polyester mesh. This post consumer recycled hi vis vest features 2in reflective tape for enhanced low light visibility and a hook & loop closure for easy on and off. DUAL SIZING Available in dual sizes, this vest is designed for a looser fit for wear over shirts, sweatshirts or jackets. Ideal for anyone requiring Type R, Class 2 apparel, including road construction, baggage handling and municipalities. Available in hi vis lime and orange. POST CONSUMER RECYCLED MATERIALS This hi vis vest is made from recycled polyester, which is produced by converting post consumer plastic bottles into polyester yarn through chip making and spinning. The yarn is then knitted and dyed and sent to the manufacturer for proper vest cutting and sewing. Each vest is equivalent to approximately 11 16.9oz // 500mL plastic water bottles. BLUE MARBLE Change takes the courage to think differently about everythingeven the most Tenacious Work Gear on the planet. From reducing waste to incorporating sustainable materials and practices whenever and whenever possible, our Blue Marble mission honors the need to do better without compromising quality or performance, ensuring every worker heads home safe, sound and happy when the whistle blows.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Qtr Dome Mirror, 32In., Scratch Res Acryl (ONV-SR-90-32-PB)
- TINGLEY Job Sight HighVisibility OrangeYellow TwoTone Vest, XL (V73859.L-XL)
- BAFFIN Size 9 Men's Steel Rubber Boot, Blue (96770000)
- 3M DBI-SALA Full Body Harness, Crossover Style, Repel(TM) Polyester (1101855)
- GLOWEAR BY ERGODYNE Lime 4XL/5XL Hi-Vis FR Safety Vest - Class 2, Dual Compliant (8261FRHL)
- GLOWEAR BY ERGODYNE Lime 2XL/3XL Hi-Vis FR Safety Vest - Class 2, Dual Compliant (8261FRHL)
- GLOWEAR BY ERGODYNE Lime 2XL/3XL Hi-Vis FR Surveyor Vest - Class 2, NFPA 70E, Mesh (8262FRZ)
- GLOWEAR BY ERGODYNE S Lime Economy Surveyors Vest Class 2 - Single Size (8249Z-S)
- GLOWEAR BY ERGODYNE XS Orange Economy Surveyors Vest Class 2 - Single Size (8249Z-S)
- GLOWEAR BY ERGODYNE 2XL Lime Economy Surveyors Vest Class 2 - Single Size (8249Z-S)
- GSS SAFETY ONYX Class 2 Surveyors Safety Vest (1511-4XL)
- Glowear By Ergodyne High Visibility Clothing