Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Quilted Bomber Jacket, Orange, Small
Mfr # 8377
Zoro # G5153692
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Waterproof Water Repellant
- Closure Type Zipper Front
- Insulated Yes
- Fits Chest Size 34" to 36"
Product Information
- Brand Glowear By Ergodyne
- MFR # 8377
- Zoro # G5153692
- UPC # 720476256120
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34" to 36" |
Details
Item | Jacket |
Material | 300D Oxford Polyester |
Color | Hi-Viz Orange |
Waterproof | Water Repellant |
Closure Type | Zipper Front |
Insulated | Yes |
Water-Resistant | Water Repellant |
Description
Quilted Bomber Jacket,Orange,Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Post, Silver, Steel, 12 ft L (054-00037)
- ANSELL R-Chem Impact Glove, Lng Cuff, 45cm, M/L, PR (075-10)
- SIGNMISSION OSHA Danger Sign, 7" Height, 10" Width, Aluminum, High Voltage Keep Out, Landscape, L-19392 (OS-DS-A-710-L-19392)
- CONDOR Back Stp Vest, Unrated White, Univ (53YL97)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, Small (8377)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 3XL (8377)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 5XL (8377)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, XL (8384)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, HiVis Lime, 3XL (8365)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, 3XL (8381)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-M)
- Glowear By Ergodyne High Visibility Clothing