Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Quilted Bomber Jacket, Orange, Medium
Mfr # 8377
Zoro # G5153762
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Waterproof Water Repellant
- Closure Type Zipper Front
- Insulated Yes
- Fits Chest Size 36" to 38"
Product Information
- Brand Glowear By Ergodyne
- MFR # 8377
- Zoro # G5153762
- UPC # 720476256137
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 36" to 38" |
Details
Item | Jacket |
Material | 300D Oxford Polyester |
Color | Hi-Viz Orange |
Waterproof | Water Repellant |
Closure Type | Zipper Front |
Insulated | Yes |
Water-Resistant | Water Repellant |
Description
Quilted Bomber Jacket,Orange,Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley 2300 Hi-Top Work Rubber Overshoes, Black, Cleated Outsole, Large (2300.LG)
- STRANCO Hanging Aisle Sign, Legend 3 (HPS-FS1212-3)
- MSA SAFETY MSA Latchways® Personal Fall Limiter, 10', Web, Single Leg, Rebar Hook, 63013-00A (63013-00A)
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - X-Large (12 pair) (48-22-8913B)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, Small (8377)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 3XL (8377)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 5XL (8377)
- GLOWEAR BY ERGODYNE XL Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- GLOWEAR BY ERGODYNE Orange L Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GLOWEAR BY ERGODYNE L Orange Hi-Vis Windbreaker Water-Resistant Jacket (8351)
- 2W INTERNATIONAL Pinnacle Bomber Jacket, Large, Black (PAC-PB-BLK L)
- Glowear By Ergodyne Workwear and Protective Clothing