Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Quilted Bomber Jacket, Lime, 3XL
Mfr # 8377
Zoro # G5154088
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Waterproof Water Repellant
- Closure Type Zipper Front
- Insulated Yes
- Fits Chest Size 50" to 54"
Product Information
- Brand Glowear By Ergodyne
- MFR # 8377
- Zoro # G5154088
- UPC # 720476256274
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 50" to 54" |
Details
Item | Jacket |
Material | 300D Oxford Polyester |
Color | Hi-Viz Lime |
Waterproof | Water Repellant |
Closure Type | Zipper Front |
Insulated | Yes |
Type | Hi-Vis |
Water-Resistant | Water Repellant |
Description
Quilted Bomber Jacket,Lime,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard A40 Reflex, Zipper (47999)
- MSA SAFETY Hood, Tychem(R), Universal, PK20 (10095743)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y15-200)
- PIP MaxiFlex Ultimate Seamless Knit Gloves, Foam Nitrile Coated, Palm/Finger, Black/Gray, XL, 1 Pair (34-874/XL)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, 5XL (8377)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, Small (8377)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, Medium (8377)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, 2XL (8384)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, XL (8384)
- GLOWEAR BY ERGODYNE 3XL Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- PIONEER Ripstop Jacket, Green, Small (V1200261U-S)
- Glowear By Ergodyne High Visibility Jackets & Coats