Shop All Break Away Vests
Glowear By Ergodyne
Orange XS Type R Class 2 Economy Mesh Vest
Mfr # 8210Z
Zoro # G7625187
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vest Size XS
- Color Orange
- Material Polyester Mesh, Mesh Fabric
- Standards ANSI/ISEA 107, Type R Class 2
Product Information
- Brand Glowear By Ergodyne
- MFR # 8210Z
- Zoro # G7625187
- UPC # 720476210412
- Country of Origin Indonesia
- Category Break Away Vests
Dimensions
Vest Size | XS |
Details
Item | 8210Z Type R Economy Mesh Vest |
Color | Orange |
Material | Polyester Mesh, Mesh Fabric |
Standards | ANSI/ISEA 107, Type R Class 2 |
Description
Orange XS Type R Class 2 Economy Mesh Vest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUMMINS Unisex T-Shirt Short Sleeve Black Cotton Pocket Tee - Medium (CMN4746)
- AZUSA SAFETY Karbonhex Premium 15 ga. Nylon/Spandex Gloves, Dura-Foam Nitrile Palm Coating, XL (KX09N)
- WELLS LAMONT HydraHyde Men's Winter Work Gloves Blue XL 1 pk, 72PK (575XL)
- 3M PROTECTA Full Body Harness, Universal, Polyester (AB17550XL)
- GLOWEAR BY ERGODYNE Lime XS Type R Class 2 Economy Mesh Vest (8210HL)
- GLOWEAR BY ERGODYNE Hi Vis Breakaway Safety Vest, Lime, L/XL (8315BA)
- GLOWEAR BY ERGODYNE 2XL Orange Economy Breakaway Mesh Vest Class 2 - Single Vest (8215BA-S)
- GLOWEAR BY ERGODYNE Hi Vis Breakaway Safety Vest, Lime, 2XL/3XL (8315BA)
- GLOWEAR BY ERGODYNE Orange XS Type R Class 2 Economy Mesh Vest (8210HL)
- GLOWEAR BY ERGODYNE 5XL Lime Economy Breakaway Mesh Vest Class 2 - Single Vest (8215BA-S)
- PIONEER Break Away Zip Vest, Black, 3XL (V1021170U-3XL)
- Glowear By Ergodyne Break Away Vests