Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
High-visibility Orange Bomber Jacket size
Mfr # 8381
Zoro # G5461668
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Size M
- Color Hi-Viz Orange
- Closure Type Zipper with Storm Flap
- Waterproof Water Repellant
Product Information
- Brand Glowear By Ergodyne
- MFR # 8381
- Zoro # G5461668
- UPC # 720476255833
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 36" to 38" |
Details
Item | Jacket |
Material | 300D Oxford Polyester |
Color | Hi-Viz Orange |
Closure Type | Zipper with Storm Flap |
Waterproof | Water Repellant |
Insulated | Yes |
Type | Hi-Vis |
Lining Material | Fleece |
Water-Resistant | Water Repellant |
Description
Hi Vis Bomber Jacket,3-in-1,Orange,M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 7in. H x 10in. W, PK5 (121456)
- BULLARD Hood, Tychem QC(R) (20TICH)
- CHAMPION SPORTS Champion Sports SK2TL Rhino All Sport Sock; Teal - Medium (SK2TL)
- BRADY Lad Inspection Tag, 5-3/4 x 3 In, PK10 (86555)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Lime, XL (8287)
- GLOWEAR BY ERGODYNE M Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Lime, Medium (8287)
- GLOWEAR BY ERGODYNE 3XL Orange Hi-Vis Windbreaker Water-Resistant Jacket (8351)
- GLOWEAR BY ERGODYNE Rain Jacket, Hi-Vis, Blk Front, 3XL (8365BK-3XL)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, Large (8377)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, L (62435)
- Glowear By Ergodyne High Visibility Clothing