Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Hi Vis Thermal Parka, Orange, Large
Mfr # 8384
Zoro # G5153430
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Size L
- Closure Type Zipper with Storm Flap
- Waterproof Water Repellant
- Lining Material Fleece
Product Information
- Brand Glowear By Ergodyne
- MFR # 8384
- Zoro # G5153430
- UPC # 720476255741
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 38" to 42" |
Details
Item | Parka |
Material | 300D Oxford Polyester |
Color | Hi-Viz Orange |
Closure Type | Zipper with Storm Flap |
Waterproof | Water Repellant |
Lining Material | Fleece |
Insulated | Yes |
Type | Hi-Vis |
Water-Resistant | Water Repellant |
Description
Hi Vis Thermal Parka,Orange,Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 11, 16" H, Black, Plain, PR (8968000)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (458WF FLO LIM)
- SKECHERS Athletic Shoes, 8, D, Black, Plain, PR (77046 -BLK 8)
- CAROLINA CREATIVE PRODUCTS Texas Flag Bandana (B22FLA-050112)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, Large (8384)
- GLOWEAR BY ERGODYNE 3XL Orange Hi-Vis Windbreaker Water-Resistant Jacket (8351)
- GLOWEAR BY ERGODYNE Outer Shell Hi-Vis Jacket, Lime, XL (8386)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, HiVis Lime, XL (8365)
- GLOWEAR BY ERGODYNE 2XL Insulated Hooded Jacket (8385)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, Medium (8384)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Zip (8372)
- Glowear By Ergodyne Workwear and Protective Clothing