Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Hi Vis Thermal Parka, Lime, 4XL
Mfr # 8384
Zoro # G5153449
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Waterproof Water Repellant
- Closure Type Zipper with Storm Flap
- Lining Material Fleece
- Type Hi-Vis
Product Information
- Brand Glowear By Ergodyne
- MFR # 8384
- Zoro # G5153449
- UPC # 720476255680
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4Xl |
Fits Chest Size | 54" to 58" |
Details
Item | Parka |
Material | 300D Oxford Polyester |
Color | Hi-Viz Lime |
Waterproof | Water Repellant |
Closure Type | Zipper with Storm Flap |
Lining Material | Fleece |
Type | Hi-Vis |
Insulated | Yes |
Water-Resistant | Water Repellant |
Description
Hi Vis Thermal Parka,Lime,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Meat Market Yard Sign & Stake outdoor plastic coroplast window, C-1824 Meat Market (C-1824 Meat Market)
- NMC Safety First Shower And Eyewash Station Sign - Bilingual, M735AB (M735AB)
- 2W INTERNATIONAL Elastic Back Support Belt, Large (BSB3400 L)
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7012)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, Small (8384)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, 5XL (8384)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, 2XL (8384)
- GLOWEAR BY ERGODYNE XL Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- GLOWEAR BY ERGODYNE 2XL Lime Hi-Vis Windbreaker Water-Resistant Jacket (8351)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Lime, XL (8287)
- ERGODYNE Lime Treated Polyester Hi-Vis Class 2 Ve (8256Z)
- Glowear By Ergodyne High Visibility Clothing