Shop All High Visibility Vests
Glowear By Ergodyne
Hi Vis Safety Vest, Lime, 4XL/5XL
Mfr # 8210ZBK
Zoro # G008630404
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107 Type R, Class 2
- Material Polyester
- Closure Type Zipper
Product Information
- Brand Glowear By Ergodyne
- MFR # 8210ZBK
- Zoro # G008630404
- UPC # 720476230199
- Country of Origin Indonesia
- Category High Visibility Vests
Dimensions
Size | 4XL/5XL |
Details
Item | Safety Vest |
Standards | ANSI 107 Type R, Class 2 |
Color | Lime |
Material | Polyester |
Closure Type | Zipper |
Description
The GloWear 8210Z-BK Mesh Hi-Vis Safety Vest is an ANSI 107 Type R, Class 2 vest made of 100% polyester mesh with a black panel across the bottom front to hide dirt, grit and dust to keep the vest looking cleaner longer. This hi-vis vest features 2in. reflective tape for enhanced low-light visibility, plus a lower interior pocket, upper exterior pocket and single mic tab. A zipper closure makes for easy on and off. This vest is available in dual sizes and is designed for a looser fit for wear over shirts, sweatshirts or jackets. For a more customized and smaller fit, the size S/M vest features an elastic cinch cord around the waist. This reflective safety vest is ideal for anyone requiring Type R, Class 2 apparel, including road construction, baggage handling and municipalities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPSHIELD CRYO-GLOVES(R) MIDARM LG, PR (MAL)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105684)
- BRADLEY Deck/Wall Mounted Eyewash Station No Bowl (S19-270E)
- NMC Caution Hot Label, Pk5, C35AP (C35AP)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Orange, L/XL (8251HDZBK)
- GLOWEAR BY ERGODYNE L Lime Mesh Hi-Vis Safety Vest Class 2 - Single Size (8210HL-S)
- GLOWEAR BY ERGODYNE S Lime Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Lime, 2XL/3XL (8210ZBK)
- GLOWEAR BY ERGODYNE L Orange Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- GLOWEAR BY ERGODYNE M Lime Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- PORTWEST Class 3 FR Mesh Vest, XXL (UFR24)
- Glowear By Ergodyne High Visibility Clothing