Shop All Warm Weather Caps, Hats & Liners
Glowear By Ergodyne
Hi-Vis Lime Reflective Snapback Hat
Mfr # 8933
Zoro # G204245808
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Lime
- Weight 0.3
Product Information
- Brand Glowear By Ergodyne
- MFR # 8933
- Zoro # G204245808
- UPC # 720476232445
- Country of Origin China
- Category Warm Weather Caps, Hats & Liners
Details
Color | Hi-Vis Lime |
Weight | 0.3 |
Description
The GloWear 8933 Hi-Vis Reflective Snapback Hat is made with bright fluorescent lime fabric and reflective accents to boost visibility on busy job sites and in low-light conditions. This lightweight cotton-polyester hat is not stiff or bulky, and also features breathable mesh side and back panels for maximum airflow. One size fits all, it is designed with a snapback closure for an adjustable fit on any head size.
This bright lime baseball hat is ideal for those working in road construction, transportation, baggage handling, municipalities or around moving vehicles. It's also great for outdoor recreational activities where you need to be seen, such as running or biking.
CUSTOMIZABLE REFLECTIVE LOGO
This hi-vis reflective snapback hat can be ordered with: 1) your own custom logo (full color, reflective heat transfer or embroidery); 2) Ergodyne reflective logo; 3) blank (no logo)
CUSTOMIZE WITH YOUR LOGO >>>
This bright lime baseball hat is ideal for those working in road construction, transportation, baggage handling, municipalities or around moving vehicles. It's also great for outdoor recreational activities where you need to be seen, such as running or biking.
CUSTOMIZABLE REFLECTIVE LOGO
This hi-vis reflective snapback hat can be ordered with: 1) your own custom logo (full color, reflective heat transfer or embroidery); 2) Ergodyne reflective logo; 3) blank (no logo)
CUSTOMIZE WITH YOUR LOGO >>>
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Rain Jacket, Unisex, Polyester, Yellow, XL (LUX-TJRE-YXL)
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, Medium, 1 Pair (MPT-58-009)
- SIGNMISSION Safety Sign, OSHA WARNING, 5" Height, No Swimming Allowed, Landscape (OS-WS-D-57-L-12719)
- FIBRE-METAL BY HONEYWELL Hard Hat Suspension, Ratchet (3RW4)
- GLOWEAR BY ERGODYNE Ranger Hat, Hi-Vis Lime, L/XL (23260)
- GLOWEAR BY ERGODYNE Hi-Vis Lime Reflective Stretch-Fit Hat - S/M (8931)
- GLOWEAR BY ERGODYNE Hi-Vis Lime Reflective Stretch-Fit Hat - L/XL (8931)
- GLOWEAR BY ERGODYNE Ranger Hat, Hi-Vis Orange, L/XL (23258)
- GLOWEAR BY ERGODYNE Hi-Vis Lime-Blank Reflective Stretch-Fit Hat - L/XL (8931)
- GLOWEAR BY ERGODYNE Ranger Hat, Hi-Vis Lime, S/M (23259)
- PARAMOUNT APPAREL Paramount Apparel Men's Cotton Twill Baseball Cap (STOCK I897 RED)
- Glowear By Ergodyne Warm Weather Caps, Hats & Liners