Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Hi Vis Bomber Jacket, 3-in-1, Orange, Small
Mfr # 8381
Zoro # G5153832
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Size S
- Color Hi-Viz Orange
- Closure Type Zipper with Storm Flap
- Insulated Yes
Product Information
- Brand Glowear By Ergodyne
- MFR # 8381
- Zoro # G5153832
- UPC # 720476255826
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34" to 36" |
Details
Item | Jacket |
Material | 300D Oxford Polyester |
Color | Hi-Viz Orange |
Closure Type | Zipper with Storm Flap |
Insulated | Yes |
Type | Hi-Vis |
Lining Material | Fleece |
Water-Resistant | Water Repellant |
Description
Hi Vis Bomber Jacket,3-in-1,Orange,Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, Shoulder Leather, Hi- Vis Reflective , 2, Large, 12PK (12440RL)
- 3M Sensitivity Solution, 55mL, Bitrex (FT-31)
- NOTRAX 7 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0047YB)
- MUTUAL INDUSTRIES Cone Sign, No Parking, PK2, 8 Inch Height, .5 inch Width (M17729-0-3)
- GLOWEAR BY ERGODYNE 5XL Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, Medium (8381)
- GLOWEAR BY ERGODYNE Outer Shell Hi-Vis Jacket, Lime, XL (8386)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Lime, 2XL (8287)
- GLOWEAR BY ERGODYNE 8377EV L Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- GLOWEAR BY ERGODYNE Bomber Jacket, Quilted, Lime, XL (8377-XL)
- 2W INTERNATIONAL High Viz Lime Jacket with Removable Lining, Large, Class 3 (352C-3 L)
- Glowear By Ergodyne High Visibility Clothing