Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Hi Vis Bomber Jacket, 3-in-1, Orange, 3XL
Mfr # 8381
Zoro # G5153631
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Size 3XL
- Color Hi-Viz Orange
- Closure Type Zipper with Storm Flap
- Waterproof Water Repellant
Product Information
- Brand Glowear By Ergodyne
- MFR # 8381
- Zoro # G5153631
- UPC # 720476255871
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 50" to 54" |
Details
Item | Jacket |
Material | 300D Oxford Polyester |
Color | Hi-Viz Orange |
Closure Type | Zipper with Storm Flap |
Waterproof | Water Repellant |
Insulated | Yes |
Type | Hi-Vis |
Lining Material | Fleece |
Water-Resistant | Water Repellant |
Description
Hi Vis Bomber Jacket,3-in-1,Orange,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Alarm And Strobe Controller (STI-SA5000-A)
- RADIANS Hi-Viz Reflective Back, Perf Driver XL (RWG100XL)
- REVCO Tool Handz+ Mchncs Glv Blk Lrg, Large (99PLUS-BLACK-LARGE)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 465Z84 (465Z84)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, 4XL (8384)
- GLOWEAR BY ERGODYNE Rain Jacket, Hi-Vis, Blk Front, 3XL (8365BK-3XL)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Orange, Small (8287)
- GLOWEAR BY ERGODYNE High-visibility Orange Bomber Jacket size (8381)
- GLOWEAR BY ERGODYNE Outer Shell Hi-Vis Jacket, Lime, XL (8386)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, Medium (8377)
- TINGLEY Tingley Comfort-Brite Flame Resistant ANSI Class 3 Hi-Vis Raincoat (C53122.2X)
- Glowear By Ergodyne High Visibility Jackets & Coats