Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Fleece Lined Bomber Jacket, Orange, XL
Mfr # 8379
Zoro # G5152959
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PU Coating
- Color Hi-Viz Orange
- Closure Type Zipper Front
- Fits Chest Size 42" to 46"
- Insulated Yes
Product Information
- Brand Glowear By Ergodyne
- MFR # 8379
- Zoro # G5152959
- UPC # 720476244653
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 42" to 46" |
Details
Item | Jacket |
Material | PU Coating |
Color | Hi-Viz Orange |
Closure Type | Zipper Front |
Insulated | Yes |
Lining Material | Microfleece |
Water-Resistant | Water Repellant |
Description
Fleece Lined Bomber Jacket,Orange,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, 2B:C, Halotron, 2.5 lb (B385TS)
- 5.11 Stryke TDU Pant, Dark Navy, 34 x 34 in. (74433)
- RADIANS Xl Lime Safety Vest (SV6GXL)
- BIRCHER REGLOMAT Safety Switch Mat 24" x 72" Black (CESM-21CB-2472)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Orange, 3XL (8381)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, Small (8384)
- GLOWEAR BY ERGODYNE Lime M Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Lime, Medium (8287)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, Medium (8377)
- GLOWEAR BY ERGODYNE Fleece Lined Bomber Jacket, Orange, 2XL (8379)
- RADIANS Hi-Vis SJ04 Rev Ripstop Wtr Repellent Jacket-XL (SJ04-3SGR-XL)
- Glowear By Ergodyne Workwear and Protective Clothing