Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Fleece Lined Bomber Jacket, Orange, S
Mfr # 8379
Zoro # G5152940
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PU Coating
- Color Hi-Viz Orange
- Waterproof Water Repellant
- Closure Type Zipper Front
- Lining Material Microfleece
Product Information
- Brand Glowear By Ergodyne
- MFR # 8379
- Zoro # G5152940
- UPC # 720476244622
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34" to 36" |
Details
Item | Jacket |
Material | PU Coating |
Color | Hi-Viz Orange |
Waterproof | Water Repellant |
Closure Type | Zipper Front |
Lining Material | Microfleece |
Insulated | Yes |
Water-Resistant | Water Repellant |
Description
Fleece Lined Bomber Jacket,Orange,S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Prestige Real Estate Sign System w/Ball Finial, NO BASE, Black color (REPST-004-BL)
- MILWAUKEE TOOL Full Brim Red Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1129)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, XL, PR (377XL-09)
- STRANCO Inspection Label, English, Quality, PK350, TC1-21015 (TC1-21015)
- GLOWEAR BY ERGODYNE Fleece Lined Bomber Jacket, Orange, 4XL (8379)
- GLOWEAR BY ERGODYNE Fleece Lined Bomber Jacket, Org, Large (8379)
- GLOWEAR BY ERGODYNE Fleece Lined Bomber Jacket, Orange, 2XL (8379)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, 4XL (8377)
- GLOWEAR BY ERGODYNE Orange 2XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Org, Large (8381)
- OCCUNOMIX Large High Visibility Jacket, Orange (LUX-ETJBJ-OL)
- Glowear By Ergodyne High Visibility Jackets & Coats