Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Fleece Lined Bomber Jacket, Orange, 5XL
Mfr # 8379
Zoro # G5153117
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PU Coating
- Color Hi-Viz Orange
- Waterproof Water Repellant
- Closure Type Zipper Front
- Insulated Yes
Product Information
- Brand Glowear By Ergodyne
- MFR # 8379
- Zoro # G5153117
- UPC # 720476244691
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5XL |
Fits Chest Size | 58" to 62" |
Details
Item | Jacket |
Material | PU Coating |
Color | Hi-Viz Orange |
Waterproof | Water Repellant |
Closure Type | Zipper Front |
Insulated | Yes |
Lining Material | Microfleece |
Water-Resistant | Water Repellant |
Description
Fleece Lined Bomber Jacket,Orange,5XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Stealth Lite Speed - Medium PR (389-M)
- VEGA Hex Driver Bit Set, 4 in Length, S2 Steel (150HMCS10)
- KIDDE Battery-Operated Smoke Alarm Unit, 9V, 85db Alarm, 3 7/8" dia (408-0914E)
- CAT WORKWEAR Trademark Cap, One Size, Yellow (W01791-555)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, HiVis Lime, 4XL (8365)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, 5XL (8377)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, 5XL (8381)
- GLOWEAR BY ERGODYNE Lime M Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 5XL (8377)
- GLOWEAR BY ERGODYNE 2XL Insulated Hooded Jacket (8385)
- ZORO SELECT Rain Jacket, Unisex, Green, 4XL (C16720G X4)
- Glowear By Ergodyne High Visibility Jackets & Coats