Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Fleece Lined Bomber Jacket, Orange, 3XL
Mfr # 8379
Zoro # G5153062
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PU Coating
- Color Hi-Viz Orange
- Closure Type Zipper Front
- Insulated Yes
- Fits Chest Size 50" to 54"
Product Information
- Brand Glowear By Ergodyne
- MFR # 8379
- Zoro # G5153062
- UPC # 720476244677
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 50" to 54" |
Details
Item | Jacket |
Material | PU Coating |
Color | Hi-Viz Orange |
Closure Type | Zipper Front |
Insulated | Yes |
Lining Material | Microfleece |
Water-Resistant | Water Repellant |
Description
Fleece Lined Bomber Jacket,Orange,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (458P STD RED)
- ZORO SELECT Warning Tape, Roll, 3In W, 60 ft. L (9AEF6)
- EDGE Knit Liner, 15 ga., White, Sz 11, PR (48-125)
- BRADY Yellow Wire Wrap Wire Marker Tape (THT-1-472-10-YL)
- GLOWEAR BY ERGODYNE 4XL Orange Hi-Vis Windbreaker Water-Resistant Jacket (8351)
- GLOWEAR BY ERGODYNE 8377EV 3XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, 4XL (8384)
- GLOWEAR BY ERGODYNE 8377EV XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, 3XL (8377)
- GLOWEAR BY ERGODYNE XL Insulated Hooded Jacket (8385)
- RADIANS Radians RW10-3S1Y Lightweight Rain Jacket (RW10-3S1Y-XL)
- Glowear By Ergodyne High Visibility Jackets & Coats