Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Convertible Thermal Jacket, Orange, Small
Mfr # 8287
Zoro # G5153519
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Closure Type Zipper Front
- Waterproof Water Repellant
- Fits Chest Size 34" to 36"
- Insulated Yes
Product Information
- Brand Glowear By Ergodyne
- MFR # 8287
- Zoro # G5153519
- UPC # 720476255123
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34" to 36" |
Details
Item | Jacket |
Material | 300D Oxford Polyester |
Color | Hi-Viz Orange |
Closure Type | Zipper Front |
Waterproof | Water Repellant |
Insulated | Yes |
Lining Material | Quilted |
Water-Resistant | Water Repellant |
Description
Convertible Thermal Jacket,Orange,Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Res Gloves, Nitrile, L, Gray/Green, PR (350L-09-V)
- ROCKUSTICS Speaker, Sandstone, 100 Max. Wattage (OCTOROCK-S)
- BRADY Pipe Marker, 2in.Hx12in.W, Green Bkgd (109253)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, L, 1 PR (2073-L (9))
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Lime, Large (8287)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Lime, Medium (8287)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, Medium (8384)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, XL (8384)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 3XL (8377)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, 5XL (8377)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, L (61481)
- Glowear By Ergodyne High Visibility Jackets & Coats